Mulberry Metal 11423 4" Exposed Work Cover, (1) Single Receptacle Power Outlet

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11423
  • Rexel Part Number:

    201421
  • UPC:

    09532711423

4 Inch Square, Exposed Work Cover, Type: (1) Single Receptacle Power Outlet, Opening Diameter 2.48 Inch, 1/2 Inch Raised, Metallic, Cubic Inches: 7.3

$ 363.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11423

Rexel Part # 201421

UPC 09532711423

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 1

Material Metallic

Mounting Device

Opening 2.48 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch