Mulberry Metal 11426 4" Exposed Work Cover, (1) Single Receptacle 30 to 60 Amp

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11426
  • Rexel Part Number:

    201461
  • UPC:

    09532711426

4 Inch Square, Exposed Work Cover, Type: (1) Single Receptacle Power Outlet, 30 to 60 Amp, Opening Diameter 2.165 Inch, 1/2 Inch Raised, Metallic, Cubic Inches: 7.3

$ 363.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11426

Rexel Part # 201461

UPC 09532711426

UNSPSC 39121304

Cubic Inches 7.3 in

Material Metallic

Mounting Device

Opening 2.165 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch