Mulberry Metal 11432 4" Exposed Work Cover, (1) Decora/GFCI

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11432
  • Rexel Part Number:

    200935
  • UPC:

    095327114325

4 Inch Square, Exposed Work Cover, Type: (1) GFCI/Decora Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.3

$ 252.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11432

Rexel Part # 200935

UPC 095327114325

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 1

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Mulberry Metal 11432 4" Exposed Work Cover, (1) Decora/GFCI is rated 4.8 out of 5 by 6.
Rated 5 out of 5 by from these fittings are awesome i buy these in bulk because they are easy to use and install they have a built method of installation as well which is way easier for me in the pool field
Date published: 2017-02-03
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from Mobile Review great.
Date published: 2016-03-15
Rated 5 out of 5 by from
Date published: 2016-11-20
Rated 5 out of 5 by from Works Great
Date published: 2016-10-05
Rated 4 out of 5 by from Mobile Review
Date published: 2015-10-15
  • y_2017, m_4, d_23, h_23
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_5, tr_1
  • loc_en_US, sid_200935, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

will this ballast work with f34t12 lamps

Asked by: jack
Yes, This ballast will work with F34T12 lamps
Answered by: David Bethke
Date published: 2017-03-24

Does this include the Glass alamite screw on lens?

Asked by: howell315
The glass alamite screw on lens is definitely included!
Answered by: Rectalooze
Date published: 2017-02-14

Your web shows $495.08/c Can we buy 1 unit? I don't need 100 What is the price at 1 unit or 5 units. We bought this last Oct 2014 from you. We bought 5 units at $2.18 ea

Asked by: Rita Kjenaas
Yes, you can buy one unit or any amount less than 100. Enter the quantity and add to cart.  In the cart it will calculate the price for you based on the each price.
Answered by: Jolene at Rexel
Date published: 2016-11-08

What is the difference between the AF639W-WH and the AF639WH ? Thanks Cliff

Asked by: cliff

With the dimiensions being 3x2x3-1/2 in., how can the cu. in be only 12.5?

Asked by: Bryter Electric

will this ballast work on a 2-bulb 4' light fixture?

Asked by: Worm
  • y_2017, m_4, d_24, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_6
  • loc_en_US, sid_200935, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch