Mulberry Metal 11433 4" Exposed Work Cover, (2) Decora/GFCI

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11433
  • Rexel Part Number:

    200962
  • UPC:

    095327114332

4 Inch Square, Exposed Work Cover, Type: (2) GFCI/Decora Receptacle, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 7.3

$ 432.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11433

Rexel Part # 200962

UPC 095327114332

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch