Mulberry Metal 11435 4" Exposed Work Cover, (1) Duplex, Receptacle (1) Decora/GFCI

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    11435
  • Rexel Part Number:

    200990
  • UPC:

    09532711435

4 Inch Square, Exposed Work Cover, Type: (1) GFCI/Decora Receptacle, (1) Duplex Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 7.3

$ 311.56 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 11435

Rexel Part # 200990

UPC 09532711435

UNSPSC 39121304

Cubic Inches 7.3 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch