Orbit 4406 4" Square Cover, Raised 1/2", Type: Power Outlet, Steel/Galvanized

  • Mfr/Brand Name:

    Orbit
  • Mfr Number:

    4406
  • Rexel Part Number:

    800813
  • UPC:

    835243000322

4 Inch Square Cover, Raised 1/2 Inch, Type: Single Power Outlet, Opening: 1.75 Inch, 30 AMP Locking, Steel/Galvanized

$ 222.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Orbit

Mfr Part # 4406

Rexel Part # 800813

UPC 835243000322

UNSPSC 39121701

Amps 30

Material Steel

Opening 1.75 in

Product Depth 1/2 in

Size 4 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch