Steel City RS 1 4" Square Exposed Work Cover,(1)Single Receptacle,(1)Toggle

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RS 1
  • Rexel Part Number:

    33342
  • UPC:

    785991120165

4 Inch Square, Exposed Work Cover, Type: (1) Single Receptacle, (1) Toggle Switch, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 1-13/32 Inch

$ 1,818.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RS 1

Rexel Part # 33342

UPC 785991120165

UNSPSC 39121304

Cubic Inches 5 in

Material Metallic

Mounting Device

Opening 1 13/32 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch