Steel City RS 11 4" Square Exposed Work Cover, (1) Single Receptacle Power Outlet

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RS 11
  • Rexel Part Number:

    32531
  • UPC:

    785991120714

4 Inch Square, Exposed Work Cover, Type: Single Receptacle Power Outlet, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 1-13/32 Inch

$ 753.76 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RS 11

Rexel Part # 32531

UPC 785991120714

UNSPSC 39121304

Cubic Inches 5 in

Gangs 2

Material Metallic

Mounting Device

Opening 1 13/32 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch