Steel City RS 14 4" Square Exposed Work Cover, (1) Single Receptacle Power Outlet

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RS 14
  • Rexel Part Number:

    32462
  • UPC:

    785991120837

4 Inch Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 2-5/32 Inch

$ 2,723.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RS 14

Rexel Part # 32462

UPC 785991120837

UNSPSC 39121304

Cubic Inches 5 in

Gangs 2

Material Metallic

Mounting Device

Opening 2 5/32 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch