Steel City RS 18 CC 4" Square Exposed Work Cover, (1) GFCI, (1) Toggle Switch

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RS 18 CC
  • Rexel Part Number:

    32334
  • UPC:

    785991120905

4 Inch Square, Exposed Work Cover, Type: (1) GFCI, (1) Toggle Switch, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0

$ 1,898.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RS 18 CC

Rexel Part # 32334

UPC 785991120905

UNSPSC 39121304

Cubic Inches 5 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch