Steel City RS 3 4" Square Exposed Work Cover, (1) Duplex Receptacle

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RS 3
  • Rexel Part Number:

    107273
  • UPC:

    785991120264

4 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle, (1) Toggle Switch, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 1-13/32 Inch

$ 3,691.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RS 3

Rexel Part # 107273

UPC 785991120264

UNSPSC 39121304

Cubic Inches 5 in

Gangs 2

Material Metallic

Mounting Device

Opening 1 13/32 in

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch