Steel City RS-5 4" Square Exposed Work Cover, (2) Toggle Switch

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RS-5
  • Rexel Part Number:

    33268
  • UPC:

    785991120387

4 Inch Square, Exposed Work Cover, Type: (2) Toggle Switch, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0

$ 776.65 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RS-5

Rexel Part # 33268

UPC 785991120387

UNSPSC 39121304

Cubic Inches 5 in

Gangs 2

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch