Appleton 4SSPLDRRD 4" Square Extension Ring, 1-1/2" Deep, Drawn Box Red

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4SSPLDRRD
  • Rexel Part Number:

    195534
  • UPC:

    687855001927

4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2", Side Knockouts: (8) 1/2" & (4) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 21.0". Cover, No Raise.

$ 1,541.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4SSPLDRRD

Rexel Part # 195534

UPC 687855001927

UNSPSC 39121308

Cubic Inches 21 in

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 1 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch