Hubbell-Raco 187 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    187
  • Rexel Part Number:

    25554
  • UPC:

    050169001875

4" Square, Extension Ring, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (8) 1/2" & (4) 3/4". Cubic Inches: 22.5". Attaches to Switch Boxes.

$ 2,882.52 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 187

Rexel Part # 25554

UPC 050169001875

UNSPSC 39121320

Cubic Inches 22.5 in

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 1 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch