Hubbell-Raco 204 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    204
  • Rexel Part Number:

    36447
  • UPC:

    050169002049

4 Inch Square Extension Ring, 1-1/2 Inch Deep, Thru-the-Wall, Drawn, Metallic, Side Knockouts: (8) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 22.5

$ 1,763.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 204

Rexel Part # 36447

UPC 050169002049

UNSPSC 39121303

Cubic Inches 22.5 in

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 1 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch