Hubbell-Raco 207 4" Square Extension Ring, 2-1/8" Deep, Welded, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    207
  • Rexel Part Number:

    303637
  • UPC:

    05016900207

4 Inch Square Extension Ring, 2-1/8 Inch Deep, Welded, Metallic, Side Knockouts: (6) 1/2 Inch and (6) 3/4 Inch, Cubic Inches: 30.3

$ 756.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 207

Rexel Part # 303637

UPC 05016900207

UNSPSC 39121304

Cubic Inches 30.3 in

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 2 1/8 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch