Bowers 4-SW-EXT-SPL 4" Square Extension Ring, 1-1/2" Deep, Welded, Metallic

  • Mfr/Brand Name:

    Bowers
  • Mfr Number:

    4-SW-EXT-SPL
  • Rexel Part Number:

    616498
  • UPC:

    78172004151

4 Inch Square Extension Ring, 1-1/2 Inch Deep, Welded, Metallic, Side Knockouts: (12) 1/2 and 3/4 Inch, Cubic Inches: 21.0

$ 608.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bowers

Mfr Part # 4-SW-EXT-SPL

Rexel Part # 616498

UPC 78172004151

UNSPSC 39121320

Cubic Inches 21 in

Knockouts 1/2 in

Material Metallic

Mounting Device

Product Depth 1 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch