Steel City 53151 1/2 3/4 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    53151 1/2 3/4
  • Rexel Part Number:

    33594
  • UPC:

    785991167801

4 Inch Square Extension Ring, 1-1/2 Inch Deep, Drawn, Steel, Pre-Galvanized, Side Knockouts: (12) 3/4 and 1/2 Inch, Cubic Inches: 21.0

$ 709.61 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 53151 1/2 3/4

Rexel Part # 33594

UPC 785991167801

UNSPSC 39121320

Cubic Inches 21 in

Knockouts 1/2 in

Material Steel

Mounting Device

Product Depth 1 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch