Appleton 8461C 4" Square Fixture Cover, Mud Ring, 1" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    8461C
  • Rexel Part Number:

    21839
  • UPC:

    687855776351

4" Square, Fixture Cover, Mud Ring, 1" Raised, Drawn, Metallic. Ears: 2-3/4" Center to Center.

$ 1,764.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 8461C

Rexel Part # 21839

UPC 687855776351

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 1 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch