Cablofil APR-R 4" Square Fixture Cover, Mud Ring, Adjustable 3/4 to 1-1/2" Raised

  • Mfr/Brand Name:

    Cablofil
  • Mfr Number:

    APR-R
  • Rexel Part Number:

    632354
  • UPC:

4" Square, Fixture Cover, Mud Ring, 3/4" -1-1/2" Raised, Adjustable, Drawn, Metallic

$ 3.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cablofil

Mfr Part # APR-R

Rexel Part # 632354

UPC

UNSPSC 39121701

Material Galvanized Steel

Mounting Device

Product Depth 1 1/4 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch