Steel City 52C31/2-25 4" Square Fixture Cover, Mud Ring, 1/2" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52C31/2-25
  • Rexel Part Number:

    32686
  • UPC:

    785991138108

4 Inch Square, Fixture Cover, Mud Ring, 1/2 Inch Raised, Drawn, Metallic, Ears: 2-3/4 Inch Center to Center Open, Cubic Inches: 3.5

$ 375.05 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52C31/2-25

Rexel Part # 32686

UPC 785991138108

UNSPSC 39121304

Cubic Inches 3.5 in

Material Metallic

Mounting Device

Product Depth 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch