Cooper B-Line B2AJ Adjustable Plaster Ring, 2-Device, Depth: 5/8 to 1 1/2", Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B2AJ
  • Rexel Part Number:

    402860
  • UPC:

    782051492019

Adjustable Plaster Ring, 2-Device, Depth: 5/8 to 1-1/2 Inch, Steel

$ 674.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B2AJ

Rexel Part # 402860

UPC 782051492019

UNSPSC 39121702

Material Steel

Mounting Device

Product Depth 5/8 in

Type Plaster Ring

Place your Will Call order by clicking the cart button next to the appropriate Branch