Hubbell-Raco 774 4" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    774
  • Rexel Part Number:

    23769
  • UPC:

    050169007747

4" Square Cover, 1-Device, Mud Ring, 1" Raised, Drawn, Metallic, for 1900.

$ 282.96 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 774

Rexel Part # 23769

UPC 050169007747

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 1 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch