Hubbell-Raco 780 4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    780
  • Rexel Part Number:

    23732
  • UPC:

    050169007808

4" Square Cover, 2-Device, Mud Ring, 1" Raised, Drawn, Metallic, for 1900.

$ 1,009.80 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 780

Rexel Part # 23732

UPC 050169007808

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 1 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch