Hubbell-Raco 786 4" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    786
  • Rexel Part Number:

    23677
  • UPC:

    050169007860

4" Square Cover, 1-Device, Mud Ring, 2" Raised, Drawn, Metallic, for 1900.

$ 1,150.52 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 786

Rexel Part # 23677

UPC 050169007860

UNSPSC 39121304

Material Metallic

Mounting Device

Product Depth 2 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch