Steel City 52 C 10 4" Square Cover, 1-Device, Off Set, 1/4" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 10
  • Rexel Part Number:

    32941
  • UPC:

    785991138658

4 Inch Square Cover, 1-Device, Off Set, 1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 1.5

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 10

Rexel Part # 32941

UPC 785991138658

UNSPSC 39121304

Cubic Inches 1.5 in

Material Metallic

Mounting Device

Product Depth 1/4 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch