Steel City 52 C 14 5/8 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 14 5/8
  • Rexel Part Number:

    30141
  • UPC:

    785991138825

4 Inch Square Cover, 1-Device, Mud Ring, 5/8 Inch Raised, Drawn, Metallic, Cubic Inches: 4.0

$ 246.86 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 14 5/8

Rexel Part # 30141

UPC 785991138825

UNSPSC 39121304

Cubic Inches 4 in

Material Metallic

Mounting Device

Product Depth 5/8 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch