Steel City 52 C 18 4" Square Cover, 2-Device, Mud Ring, 3/4" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 18
  • Rexel Part Number:

    30043
  • UPC:

    785991139006

4 Inch Square Cover, 2-Device, Mud Ring, 3/4 Inch Raised, Drawn, Metallic, Cubic Inches: 9.0

$ 553.15 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 18

Rexel Part # 30043

UPC 785991139006

UNSPSC 39121304

Cubic Inches 9 in

Material Metallic

Mounting Device

Product Depth 3/4 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch