Steel City 52 C 21 4" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 21
  • Rexel Part Number:

    29953
  • UPC:

    785991139150

4 Inch Square Cover, 2-Device, Mud Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 15.0

$ 1,245.76 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 21

Rexel Part # 29953

UPC 785991139150

UNSPSC 39121304

Cubic Inches 15 in

Material Metallic

Mounting Device

Product Depth 1 1/4 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch