Steel City 52 C 49 1 1/4 4" Square Cover, 1-Device, Tile Ring, 1-1/4" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 49 1 1/4
  • Rexel Part Number:

    29762
  • UPC:

    785991140156

4 Inch Square Cover, 1-Device, Tile Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 9.3

$ 2,324.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 49 1 1/4

Rexel Part # 29762

UPC 785991140156

UNSPSC 39121304

Cubic Inches 9.3 in

Material Metallic

Mounting Device

Product Depth 1 1/4 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch