Steel City 52 C 49 1 4" Square Cover, 1-Device, Tile Ring, 1" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 49 1
  • Rexel Part Number:

    29810
  • UPC:

    785991140101

4 Inch Square Cover, 1-Device, Tile Ring, 1 Inch Raised, Drawn, Metallic, Cubic Inches: 7.0

$ 2,440.69 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 49 1

Rexel Part # 29810

UPC 785991140101

UNSPSC 39121304

Cubic Inches 7 in

Material Metallic

Mounting Device

Product Depth 1 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch