Steel City 52 C 49 3/4 4" Square Cover, 1-Device, 3/4" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 49 3/4
  • Rexel Part Number:

    29834
  • UPC:

    785991140057

4 Inch Square Cover, 1-Device, Pre-galvanized, 3/4 Inch Raised, Drawn, Metallic, Cubic Inches: 5.3

$ 983.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 49 3/4

Rexel Part # 29834

UPC 785991140057

UNSPSC 39121304

Cubic Inches 5.3 in

Material Metallic

Mounting Device

Product Depth 3/4 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch