Steel City 52 C 52 3/4 4" Square Cover, 2-Device, Tile Ring, 3/4" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 52 3/4
  • Rexel Part Number:

    29651
  • UPC:

    785991140408

4 Inch Square Cover, 2-Device, Tile Ring, 3/4 Inch, Raised, Drawn, Metallic, Cubic Inches: 9.0

$ 2,886.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 52 3/4

Rexel Part # 29651

UPC 785991140408

UNSPSC 39121304

Cubic Inches 9 in

Material Metallic

Mounting Device

Product Depth 3/4 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch