Steel City 52 C 53 1 1/2 4" Square Cover, 2-Device, Mud Ring, 1-1/2" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 53 1 1/2
  • Rexel Part Number:

    32257
  • UPC:

    785991140552

4 Inch Square Cover, 2-Device, Mud Ring, 1-1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 19.0

$ 2,079.68 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 53 1 1/2

Rexel Part # 32257

UPC 785991140552

UNSPSC 39121304

Cubic Inches 19 in

Material Metallic

Mounting Device

Product Depth 1 1/2 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch