Steel City 52 C 62 4" Square Cover, 1-Device, Mud Ring, 1/4" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 C 62
  • Rexel Part Number:

    32205
  • UPC:

    785991140705

4 Inch Square Cover, 1-Device, Mud Ring, 1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 1.5

$ 303.82 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 C 62

Rexel Part # 32205

UPC 785991140705

UNSPSC 39121304

Cubic Inches 1.5 in

Material Metallic

Mounting Device

Product Depth 1/4 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch