Steel City 52171-MSX 4" Square Box, Welded, Metallic, 2-1/8" Deep, Metal Stud Bracket

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52171-MSX
  • Rexel Part Number:

    28395
  • UPC:

    78599116737

4 Inch Square Box, Welded, Metallic, Armored Cable Clamps, Metal Stud Braket, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 Inch, (1) 1/2 Inch and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) 1/2 Inch for Cable, Cubic Inches: 30.3

$ 1,629.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52171-MSX

Rexel Part # 28395

UPC 78599116737

UNSPSC 39121308

Cubic Inches 30.3 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch