Steel City 52C512-25 4" Square Cover, 1-Device, Tile Ring, 2" Raised, Drawn, Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52C512-25
  • Rexel Part Number:

    29719
  • UPC:

    785991140255

4 Inch Square Cover, 1-Device, Tile Ring, 2 Inch Raised, Drawn, Metallic, Cubic Inches: 14.8

$ 1,440.86 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52C512-25

Rexel Part # 29719

UPC 785991140255

UNSPSC 39121304

Cubic Inches 14.8 in

Material Metallic

Mounting Device

Product Depth 2 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch