Steel City 52CADJ 4" Square Cover, 1-Device, Mud Ring, Adjustable 1/2 to 1-1/2"

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52CADJ
  • Rexel Part Number:

    26417
  • UPC:

    785991044546

4 Inch Square Cover, 1-Device, Mud Ring, Adjustable 1/2 to 1-1/2 Inch, Drawn, Steel.

$ 2,482.01 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52CADJ

Rexel Part # 26417

UPC 785991044546

UNSPSC 39121308

Material Steel

Mounting Device

Product Depth 1/2 in

Type 4" Square Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch