Hubbell-Raco 232-OW 4" Square Box, Welded, Old Work, Metallic, 2-1/8" Deep

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    232-OW
  • Rexel Part Number:

    191222
  • UPC:

    050169502327

4" Square Old Work Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (10) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (2) 1/2" & (2) 1/2" & 3/4" TKO (eccentric). Cubic Inches: 30.3". Includes: Ground Screw, Wings.

$ 1,686.96 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 232-OW

Rexel Part # 191222

UPC 050169502327

UNSPSC 39121303

Cubic Inches 30.3 in

Knockouts 1/2 in

Material Metallic

Mounting Retro-Ring

Product Depth 2 1/8 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch