Steel City 52 PD 1 4" Square Partition, 4" x 4" x 2-1/8", Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52 PD 1
  • Rexel Part Number:

    32176
  • UPC:

    785991140804

4 Inch Square Partition, 4 Inch x 4 Inch x 2-1/8 Inch, Steel, For Use With 2-Device Square Cut Tile Wall Cover, 1/2, 3/4, or 1 Inch Raised

$ 1,434.78 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52 PD 1

Rexel Part # 32176

UPC 785991140804

UNSPSC 39121322

Material Steel

Mounting Device

Product Depth 2 1/8 in

Type Partition

Place your Will Call order by clicking the cart button next to the appropriate Branch