Appleton 4SVB-3/4PL 4" Square Box, Welded, Metallic, 1-1/2" Deep, Vertical B

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    4SVB-3/4PL
  • Rexel Part Number:

    269621
  • UPC:

    687855627592

Vertical Bracket, 4" Square Box, Welded, Metallic. Depth: 1-1/2". Side Knockouts: (6) 3/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 21.0". Includes: Ground Screw.

$ 816.42 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 4SVB-3/4PL

Rexel Part # 269621

UPC 687855627592

UNSPSC 39121308

Cubic Inches 21 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch