Hubbell-Raco 685 4" Square Box, Drawn, Metallic, 2-1/8" Deep, TS Bracket

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    685
  • Rexel Part Number:

    37017
  • UPC:

    050169006856

TS Bracket, 4" Square Box, Drawn, Metallic, Depth: 2-1/8". Side Knockouts: (6) 3/4". Bottom Knockouts: (3) 1/2" & (2) 3/4". Cubic Inches: 30.3".

$ 3,463.56 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 685

Rexel Part # 37017

UPC 050169006856

UNSPSC 39121303

Cubic Inches 30.3 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch