Bowers 4-SDW-FB-SPL 4" Square Box, Welded, Metallic, 2-1/8" Deep, Flat Bracket

  • Mfr/Brand Name:

    Bowers
  • Mfr Number:

    4-SDW-FB-SPL
  • Rexel Part Number:

    337538
  • UPC:

    781720041619

4 Inch Square Box, Welded, Metallic, Flat Bracket, Depth: 2-1/8 Inch, Side Knockouts: (6) 1/2 and (3) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, Cubic Inches: 30.3

$ 457.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bowers

Mfr Part # 4-SDW-FB-SPL

Rexel Part # 337538

UPC 781720041619

UNSPSC 39121308

Cubic Inches 30.3 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch