Steel City 52151DV12 4" Square Box, Welded, Metallic, 1-1/2" Deep, DPT-DV Bracket

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    52151DV12
  • Rexel Part Number:

    872220
  • UPC:

    785991164398

4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, DPT-DV Bracket, Side Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (3) 1/2 Inch, (2) 1/2 and 3/4 Inch Eccentric, Steel/Pre-Galvanized

$ 653.07 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # 52151DV12

Rexel Part # 872220

UPC 785991164398

UNSPSC 39121308

Cubic Inches 21 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch