Appleton 132AP-SPL 4" Square Box, Welded, Metallic, 2-1/8" Deep, Two Gang

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    132AP-SPL
  • Rexel Part Number:

    364631
  • UPC:

    687855523085

4 Inch Square Box, Welded, Metallic, 2-Gang, Depth: 2-1/8 Inch, Side Knockouts: (4) 1/2 Inch, (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (4) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 31.8

$ 2,687.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 132AP-SPL

Rexel Part # 364631

UPC 687855523085

UNSPSC 39121306

Cubic Inches 21 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch