Erico Caddy A1SF0G 4" Square Box, Metallic, 3-5/8" Deep

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    A1SF0G
  • Rexel Part Number:

    467148
  • UPC:

    782856719618

4 Inch Square Box, Metallic, Stud Mounted Without Mud Ring, Depth: 3-5/8 Inch, Knockouts: (8) 1/2 and 3/4 Inch, (3) 1/2 Inch, Cubic Inches: 32.8

$ 773.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # A1SF0G

Rexel Part # 467148

UPC 782856719618

UNSPSC 39121321

Cubic Inches 32.8 in

Knockouts 1/2 in

Material Steel

Mounting Screw On

Product Depth 3 5/8 in

Type Square Box

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch