Hubbell-Raco 191 4" Square Box, Drawn, Metallic, 1-1/2" Deep

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    191
  • Rexel Part Number:

    27417
  • UPC:

    050169901915

4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, (4) 3/4 Inch, Cubic Inches: 21.0

$ 720.36 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 191

Rexel Part # 27417

UPC 050169901915

UNSPSC 39121303

Cubic Inches 21 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch