Hubbell-Raco 232MS 4" Square Box, Welded, Metallic, 2-1/8" Deep

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    232MS
  • Rexel Part Number:

    861061
  • UPC:

    050169500736

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch (4) TKO, Bottom Knockouts: (2) 1/2 Inch (2) TKO, Cubic Inches: 30.3. Includes: Stab-iT Connector, M Bracket for Pre-fab, w/ Pigtail.

$ 1,436.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 232MS

Rexel Part # 861061

UPC 050169500736

UNSPSC 39121303

Cubic Inches 30.3 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4" Square

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch