Hubbell-Raco 911-2 4" Square Alarm Box, Red, Welded, Depth: 3-1/2", Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    911-2
  • Rexel Part Number:

    142966
  • UPC:

    050169091128

4" Square, Red Alarm Box, Welded, Metallic. Depth: 3-1/2". Side Knockouts: (12) 1/2" - 3/4". Bottom Knockouts: (4) 1/2" - 3/4". Cubic Inches: 40.5". UL Listed for Use in 2 Hour Fire Rated Walls.

$ 2,888.25 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 911-2

Rexel Part # 142966

UPC 050169091128

UNSPSC 39121303

Color Red

Cubic Inches 40.5 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 3 1/2 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch