Hubbell-Raco 911-3 4" Square Alarm Box, Red, Welded, Depth: 2-1/8", Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    911-3
  • Rexel Part Number:

    156341
  • UPC:

    050169091135

4" Square, Red Alarm Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (8) 1/2" & (4) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (3) 1/2" & (2) 1/2" & 3/4" TKO. Cubic Inches: 30.3". UL Listed for Use in 2 Hour Fire Rated Walls.

$ 1,689.50 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 911-3

Rexel Part # 156341

UPC 050169091135

UNSPSC 39121303

Color Red

Cubic Inches 30.3 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 2 1/8 in

Type 4" Square

Place your Will Call order by clicking the cart button next to the appropriate Branch